Zoro Homepage

3.84TB EP400 SFF SSD FOR LENOVO

  • Mfr # SSDEP40IC3T8-AX

  • Zoro # G621704063


product price: $4,985.99
/ea
Free Shipping & Returns

Key Features

Mean Time Between Failures (MTBF)
228.2 Year
Interface
SATA
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
V-NAND Technology
Standby Power Consumption
3.70 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP40IC3T8-AX
Zoro #
G621704063
UPC #
706487013259
Country of Origin
United States

Details

Mean Time Between Failures (MTBF)
228.2 Year
Interface
SATA
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
V-NAND Technology
Standby Power Consumption
3.70 W
Random 4KB Read
97000IOPS
Drive Type
Internal
Device Supported
Server
Item
Solid State Drive
Random 4KB Write
29000IOPS
For Use With
Compatible Systems: IBM - Flex System x240 M5, IBM - System x3250 M6 (5458-xxx), IBM - System x3500 M5 (5464-xxx), IBM - System x3550 M5, IBM - System x3650 M5, IBM - System x3850 X6 (3837), IBM - System x3850 X6 (6241) DDR3, IBM - System x3850 X6 (6241) DDR4, Lenovo - ThinkAgile VX3530-G / VX5530 / VX7530 / VX7531 (Intel Xeon SP Gen 3), Lenovo - ThinkSystem SD530, Lenovo - ThinkSystem SN550, Lenovo - ThinkSystem SR250, Lenovo - ThinkSystem SR530, Lenovo - ThinkSystem SR550 Server, Lenovo - ThinkSystem SR590, Lenovo - ThinkSystem SR630, Lenovo - ThinkSystem SR630 V2, Lenovo - ThinkSystem SR630 V3, Lenovo - ThinkSystem SR645, Lenovo - ThinkSystem SR650, Lenovo - ThinkSystem SR650 V2, Lenovo - ThinkSystem SR650 V3, Lenovo - ThinkSystem SR655 V3, Lenovo - ThinkSystem SR850, Lenovo - ThinkSystem ST250, Lenovo - ThinkSystem ST550
Drive Interface Standard
SATA/600
Encryption Standard
256-bit AES
Maximum Sequential Read
540-MB/s
Maximum Sequential Write
520-MB/s
Storage Capacity
3.84 TB
Endurance (DWPD)
3
Endurance (TBW)
21024 TB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.