Zoro Homepage

3.84TB EP450 SFF SSD FOR CISCO

  • Mfr # SSDEP65M53T8-AX

  • Zoro # G814875341


product price: $4,947.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cisco - C240 M5 Rack-Mount Server, Cisco - HyperFlex HX240c M5 Node, Cisco - Hyperflex HX220c M5 Node, Cisco - UCS C-Series C220 M5 Rack-Mount Server, Cisco - UCS C-Series C220 M7 Rack-Mount Server, Cisco - UCS C225 M6 Rack-Mount Server, Cisco - UCS X210c M6, Cisco - UCS X210c M7
Interface
SAS
Recording Capacity
3.84 TB
Maximum Sequential Write
3.61-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65M53T8-AX
Zoro #
G814875341
UPC #
198105012612
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Cisco - C240 M5 Rack-Mount Server, Cisco - HyperFlex HX240c M5 Node, Cisco - Hyperflex HX220c M5 Node, Cisco - UCS C-Series C220 M5 Rack-Mount Server, Cisco - UCS C-Series C220 M7 Rack-Mount Server, Cisco - UCS C225 M6 Rack-Mount Server, Cisco - UCS X210c M6, Cisco - UCS X210c M7
Interface
SAS
Recording Capacity
3.84 TB
Maximum Sequential Write
3.61-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Hot Swappable
Yes
Device Supported
Server
Drive Type
Internal
Endurance (DWPD)
1
Endurance (TBW)
7008 TB
Compatibility
Cisco - C240 M5 Rack-Mount Server Cisco - HyperFlex HX240c M5 Node Cisco - Hyperflex HX220c M5 Node Cisco - UCS C-Series C220 M5 Rack-Mount Server Cisco - UCS C-Series C220 M7 Rack-Mount Server Cisco - UCS C225 M6 Rack-Mount Server Cisco - UCS X210c M6 Cisco - UCS X210c M7
Maximum Sequential Read
4.10-GB/s
Random 4KB Write
140000IOPS
Drive Interface Standard
24Gb/s SAS
Storage Capacity
3.84 TB
Random 4KB Read
420000IOPS
Series
EP650
Drive Interface
SAS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 3.84TB EP450 SFF SSD FOR CISCO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.