Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.84TB EP450 SFF SSD FOR DELL

  • Mfr # SSDEP65DG3T8-AX

  • Zoro # G821707239


product price: $6,850.39
/ea
Free Shipping & Returns

Key Features

Storage Capacity
3.84 TB
Interface
SAS
For Use With
Dell PowerEdge Products: FM120x4, M600, M610, M710 / M710HD, M905, M910 (Xeon 7500/6500), M910 (Xeon E7-xxxx), R310 (Xeon L3406, Core i3, Pentium, Celeron), R310 (Xeon X3400 series, Xeon L3426), R320, R330, R410, R415, R420, R430, R510, R515, R520, R610, R620, R630, R710, R715, R720, R720xd, R730, R810 (Xeon 7500/6500), R810 (Xeon E7), R815, R820, R830, R910 (Xeon 7500/6500), R910 (Xeon E7), R920, R930, Precision Rack 7910 Workstation (R7910), Precision Workstation R5500, Precision Workstation R7610
Random 4KB Write
135000IOPS
Random 4KB Read
770000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65DG3T8-AX
Zoro #
G821707239
UPC #
198105025803
Country of Origin
China

Details

Storage Capacity
3.84 TB
Interface
SAS
For Use With
Dell PowerEdge Products: FM120x4, M600, M610, M710 / M710HD, M905, M910 (Xeon 7500/6500), M910 (Xeon E7-xxxx), R310 (Xeon L3406, Core i3, Pentium, Celeron), R310 (Xeon X3400 series, Xeon L3426), R320, R330, R410, R415, R420, R430, R510, R515, R520, R610, R620, R630, R710, R715, R720, R720xd, R730, R810 (Xeon 7500/6500), R810 (Xeon E7), R815, R820, R830, R910 (Xeon 7500/6500), R910 (Xeon E7), R920, R930, Precision Rack 7910 Workstation (R7910), Precision Workstation R5500, Precision Workstation R7610
Random 4KB Write
135000IOPS
Random 4KB Read
770000IOPS
Item
Solid State Drive
Product Line
Enterprise Pro
Maximum Sequential Write
3.61-GB/s
Maximum Sequential Read
4.10-GB/s
Device Supported
Workstation
Package Contents
3.84TB Enterprise Pro EP650 2.5-inch Hot-Swap SAS SSD for Dell, Drive Caddy
Drive Interface Standard
24Gb/s SAS
Endurance (TBW)
7008 TB
Drive Type
Internal
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Endurance (DWPD)
1
Mean Time Between Failures (MTBF)
228.2 Year
Drive Carrier
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.