3.84TB EP450 SFF SSD FOR DELL
Mfr # SSDEP65DL3T8-AX
Zoro # G314875230
product price: $4,947.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell - PowerEdge T440, Dell - PowerEdge T640
Interface
SAS
Recording Capacity
3.84 TB
Endurance (TBW)
7008 TB
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP65DL3T8-AX
Zoro #
G314875230
UPC #
198105012759
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Dell - PowerEdge T440, Dell - PowerEdge T640
Interface
SAS
Recording Capacity
3.84 TB
Endurance (TBW)
7008 TB
Device Supported
Server
Maximum Sequential Write
3.61-GB/s
Hot Swappable
Yes
Endurance (DWPD)
1
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Read
4.10-GB/s
Drive Type
Internal
Compatibility
Dell - PowerEdge T440 Dell - PowerEdge T640
Storage Capacity
3.84 TB
Drive Interface Standard
24Gb/s SAS
Random 4KB Write
140000IOPS
Random 4KB Read
420000IOPS
Series
EP650
Features
Error Correction Code (ECC)
Drive Interface
SAS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
AXIOM 3.84TB EP450 SFF SSD FOR DELL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.