3.84TB EP450 SFF SSD FOR DELL
Mfr # SSDEP65KG3T8-AX
Zoro # G921703285
product price: $5,137.99
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
24Gb/s SAS
Device Supported
Data Center
Drive Carrier
Yes
Endurance (TBW)
7008 TB
Random 4KB Write
135000IOPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP65KG3T8-AX
Zoro #
G921703285
UPC #
198105023588
Country of Origin
China
Details
Drive Interface Standard
24Gb/s SAS
Device Supported
Data Center
Drive Carrier
Yes
Endurance (TBW)
7008 TB
Random 4KB Write
135000IOPS
Maximum Sequential Read
4.10-GB/s
Hot Swappable
Yes
Item
Solid State Drive
Product Line
Enterprise Pro
Interface
SAS
Package Contents
3.84TB Enterprise Pro EP650 3.5-inch Hot-Swap SAS SSD for Dell, Drive Caddy
Mean Time Between Failures (MTBF)
228.2 Year
Storage Capacity
3.84 TB
Endurance (DWPD)
1
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Type
Internal
Maximum Sequential Write
3.61-GB/s
Random 4KB Read
770000IOPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.