Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.84TB EP450 SFF SSD FOR LENOVO

  • Mfr # SSDEP65IC3T8-AX

  • Zoro # G114875379


product price: $6,850.39
/ea
Free Shipping & Returns

Key Features

For Use With
IBM - Flex System x240 M5, IBM - System x3250 M6 (5458-xxx), IBM - System x3500 M5 (5464-xxx), IBM - System x3550 M5, IBM - System x3650 M5, IBM - System x3850 X6 (3837), IBM - System x3850 X6 (6241) DDR3, IBM - System x3850 X6 (6241) DDR4, Lenovo - ThinkAgile VX3530-G / VX5530 / VX7530 / VX7531 (Intel Xeon SP Gen 3), Lenovo - ThinkSystem SD530, Lenovo - ThinkSystem SN550, Lenovo - ThinkSystem SR250, Lenovo - ThinkSystem SR530, Lenovo - ThinkSystem SR550 Server, Lenovo - ThinkSystem SR590, Lenovo - ThinkSystem SR630, Lenovo - ThinkSystem SR630 V2, Lenovo - ThinkSystem SR645, Lenovo - ThinkSystem SR650, Lenovo - ThinkSystem SR650 V2, Lenovo - ThinkSystem SR650 V3, Lenovo - ThinkSystem SR655 V3, Lenovo - ThinkSystem SR850, Lenovo - ThinkSystem ST250, Lenovo - ThinkSystem ST550
Interface
SAS
Recording Capacity
3.84 TB
Compatibility
IBM - Flex System x240 M5 IBM - System x3250 M6 (5458-xxx) IBM - System x3500 M5 (5464-xxx) IBM - System x3550 M5 IBM - System x3650 M5 IBM - System x3850 X6 (3837) IBM - System x3850 X6 (6241)-DDR3 IBM - System x3850 X6 (6241)-DDR4 Lenovo - ThinkAgile VX3530-G / VX5530 / VX7530 / VX7531 (Intel Xeon SP Gen 3) Lenovo - ThinkSystem SD530 Lenovo - ThinkSystem SN550 Lenovo - ThinkSystem SR250 Lenovo - ThinkSystem SR530 Lenovo - ThinkSystem SR550 Server Lenovo - ThinkSystem SR590 Lenovo - ThinkSystem SR630 Lenovo - ThinkSystem SR630 V2 Lenovo - ThinkSystem SR645 Lenovo - ThinkSystem SR650 Lenovo - ThinkSystem SR650 V2 Lenovo - ThinkSystem SR650 V3 Lenovo - ThinkSystem SR655 V3 Lenovo - ThinkSystem SR850 Lenovo - ThinkSystem ST250 Lenovo - ThinkSystem ST550
Random 4KB Read
420000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65IC3T8-AX
Zoro #
G114875379
UPC #
198105012537
Country of Origin
China

Details

Item
Solid State Drive
For Use With
IBM - Flex System x240 M5, IBM - System x3250 M6 (5458-xxx), IBM - System x3500 M5 (5464-xxx), IBM - System x3550 M5, IBM - System x3650 M5, IBM - System x3850 X6 (3837), IBM - System x3850 X6 (6241) DDR3, IBM - System x3850 X6 (6241) DDR4, Lenovo - ThinkAgile VX3530-G / VX5530 / VX7530 / VX7531 (Intel Xeon SP Gen 3), Lenovo - ThinkSystem SD530, Lenovo - ThinkSystem SN550, Lenovo - ThinkSystem SR250, Lenovo - ThinkSystem SR530, Lenovo - ThinkSystem SR550 Server, Lenovo - ThinkSystem SR590, Lenovo - ThinkSystem SR630, Lenovo - ThinkSystem SR630 V2, Lenovo - ThinkSystem SR645, Lenovo - ThinkSystem SR650, Lenovo - ThinkSystem SR650 V2, Lenovo - ThinkSystem SR650 V3, Lenovo - ThinkSystem SR655 V3, Lenovo - ThinkSystem SR850, Lenovo - ThinkSystem ST250, Lenovo - ThinkSystem ST550
Interface
SAS
Recording Capacity
3.84 TB
Compatibility
IBM - Flex System x240 M5 IBM - System x3250 M6 (5458-xxx) IBM - System x3500 M5 (5464-xxx) IBM - System x3550 M5 IBM - System x3650 M5 IBM - System x3850 X6 (3837) IBM - System x3850 X6 (6241)-DDR3 IBM - System x3850 X6 (6241)-DDR4 Lenovo - ThinkAgile VX3530-G / VX5530 / VX7530 / VX7531 (Intel Xeon SP Gen 3) Lenovo - ThinkSystem SD530 Lenovo - ThinkSystem SN550 Lenovo - ThinkSystem SR250 Lenovo - ThinkSystem SR530 Lenovo - ThinkSystem SR550 Server Lenovo - ThinkSystem SR590 Lenovo - ThinkSystem SR630 Lenovo - ThinkSystem SR630 V2 Lenovo - ThinkSystem SR645 Lenovo - ThinkSystem SR650 Lenovo - ThinkSystem SR650 V2 Lenovo - ThinkSystem SR650 V3 Lenovo - ThinkSystem SR655 V3 Lenovo - ThinkSystem SR850 Lenovo - ThinkSystem ST250 Lenovo - ThinkSystem ST550
Random 4KB Read
420000IOPS
Drive Interface Standard
24Gb/s SAS
Random 4KB Write
140000IOPS
Maximum Sequential Read
4.10-GB/s
Drive Type
Internal
Maximum Sequential Write
3.61-GB/s
Endurance (TBW)
7008 TB
Endurance (DWPD)
1
Storage Capacity
3.84 TB
Device Supported
Data Center
Mean Time Between Failures (MTBF)
228.2 Year
Hot Swappable
Yes
Series
EP650
Drive Interface
SAS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 3.84TB EP450 SFF SSD FOR LENOVO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.