Zoro Homepage

3.84TB EV200 LFF SSD FOR LENOVO

  • Mfr # SSDEV20LM3T8-AX

  • Zoro # G222445440


product price: $3,027.99
/ea
Free Shipping & Returns

Key Features

Endurance (DWPD)
1.3
Maximum Sequential Write
480-MB/s
Drive Type
Internal
Random 4KB Read
97000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20LM3T8-AX
Zoro #
G222445440
UPC #
198105029955
Country of Origin
China

Details

Endurance (DWPD)
1.3
Maximum Sequential Write
480-MB/s
Drive Type
Internal
Random 4KB Read
97000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Hot Swappable
Yes
Random 4KB Write
30000IOPS
Endurance (TBW)
7008 TB
Encrypted Drive Type
Encrypted
Maximum Sequential Read
520-MB/s
Product Line
Enterprise
Endurance Type
Mixed Workload
Drive Interface Standard
SATA/600
Item
Solid State Drive
Device Supported
Data Center
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
3.84 TB
Encryption Standard
256-bit AES
Interface
SATA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.