3.84TB EV200 SFF SSD FOR CISCO
Mfr # SSDEV20M53T8-AX
Zoro # G910872268
product price: $5,612.54
/ea
Free Shipping & Returns
Key Features
For Use With
Cisco Servers: C240 M5 Rack-Mount Server, UCS C-Series C220 M5 Rack-Mount Server
Interface
SATA
Recording Capacity
3.84 TB
Max. Write Transfer Rate
480 MB/s
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEV20M53T8-AX
Zoro #
G910872268
UPC #
841280199097
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Cisco Servers: C240 M5 Rack-Mount Server, UCS C-Series C220 M5 Rack-Mount Server
Interface
SATA
Recording Capacity
3.84 TB
Max. Write Transfer Rate
480 MB/s
Green Environmental Attribute
Environmentally Friendly
Random 4KB Write
24000IOPS
Drive Interface
SATA
Endurance (TBW)
5466 TB
Wireless LAN
No
Max. Read Transfer Rate
520 MB/s
Encryption Standard
256-bit
Hot Swappable
Yes
Device Supported
Server
Random 4KB Read
97000IOPS
Drive Type
Internal
Drive Interface Standard
SATA/600
Storage Capacity
3.84 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Write Transfer Rate
480-MB/s
Environmentally Friendly
Yes
Maximum Read Transfer Rate
520-MB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.