Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.84TB EV200 SFF SSD FOR DELL

  • Mfr # SSDEV20DX3T8-AX

  • Zoro # G110872211


product price: $5,612.54
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR2
Interface
SATA/600
Recording Capacity
3.84 TB
Random 4KB Read
97000IOPS
Random 4KB Write
24000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20DX3T8-AX
Zoro #
G110872211
UPC #
840177847035
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR2
Interface
SATA/600
Recording Capacity
3.84 TB
Random 4KB Read
97000IOPS
Random 4KB Write
24000IOPS
Encryption Standard
256-bit
Wireless LAN
No
Green Environmental Attribute
Environmentally Friendly
Endurance (DWPD)
1.3
Hot Swappable
Yes
Device Supported
Server
Endurance (TBW)
5466 TB
Max. Write Transfer Rate
480 MB/s
Drive Type
Internal
Max. Read Transfer Rate
520 MB/s
Drive Interface
SATA
Endurance Type
Mixed Use
Maximum Read Transfer Rate
520-MB/s
Storage Capacity
3.84 TB
Maximum Write Transfer Rate
480-MB/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.