3.84TB U.2 SFF SSD FOR DELL
Mfr # SSDUX10DX3T8-AX
Zoro # G414874676
product price: $4,750.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell PowerEdge MX740c Compute Sled, PowerEdge MX750c, PowerEdge MX840c Compute Sled, PowerEdge XR11, PowerEdge XR12, PowerEdge XR2
Interface
PCI Express NVMe
Recording Capacity
3.84 TB
Compatibility
Dell PowerEdge MX740c Compute Sled PowerEdge MX750c PowerEdge MX840c Compute Sled PowerEdge XR11 PowerEdge XR12 PowerEdge XR2
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDUX10DX3T8-AX
Zoro #
G414874676
UPC #
198105003450
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Dell PowerEdge MX740c Compute Sled, PowerEdge MX750c, PowerEdge MX840c Compute Sled, PowerEdge XR11, PowerEdge XR12, PowerEdge XR2
Interface
PCI Express NVMe
Recording Capacity
3.84 TB
Compatibility
Dell PowerEdge MX740c Compute Sled PowerEdge MX750c PowerEdge MX840c Compute Sled PowerEdge XR11 PowerEdge XR12 PowerEdge XR2
Drive Type
Internal
Hot Swappable
Yes
Maximum Sequential Read
6.74-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Server
Storage Capacity
3.84 TB
Endurance (TBW)
7008 TB
Random 4KB Write
180000IOPS
Endurance (DWPD)
1
Random 4KB Read
1000000IOPS
Encryption Standard
256-bit AES
Maximum Sequential Write
4-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Series
UX10
Features
V-NAND Technology
Drive Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
AXIOM 3.84TB U.2 SFF SSD FOR DELL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.