Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.84TB U.2 SFF SSD FOR HP

  • Mfr # SSDUX10HN3T8-AX

  • Zoro # G214874166


product price: $4,750.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP-Compaq - ProLiant BL460c Gen10 (G10), HP-Compaq - ProLiant BL460c Gen9 (G9), HP-Compaq - ProLiant BL660c Gen9 (G9), HP-Compaq - ProLiant DL120 Gen9 (G9), HP-Compaq - ProLiant DL160 Gen10 (G10), HP-Compaq - ProLiant DL160 Gen9 (G9), HP-Compaq - ProLiant DL180 Gen9 (G9), HP-Compaq - ProLiant DL20 Gen10 (G10), HP-Compaq - ProLiant DL20 Gen9 (G9), HP-Compaq - ProLiant DL325 Gen10 (G10), HP-Compaq - ProLiant DL360 Gen10 (G10), HP-Compaq - ProLiant DL360 Gen9 (G9), HP-Compaq - ProLiant DL380 Gen10 (G10), HP-Compaq - ProLiant DL380 Gen9 (G9), HP-Compaq - ProLiant DL385 Gen10 (G10), HP-Compaq - ProLiant DL385 Gen10 Plus (G10), HP-Compaq - ProLiant DL560 Gen10 (G10), HP-Compaq - ProLiant DL560 Gen9 (G9), HP-Compaq - ProLiant DL580 Gen10 (G10), HP-Compaq - ProLiant DL580 Gen9 (G9), HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML110 Gen9 (G9), HP-Compaq - ProLiant ML150 Gen9 (G9), HP-Compaq - ProLiant ML30 Gen9 (G9), HP-Compaq - ProLiant ML350 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen9 (G9), HP-Compaq - ProLiant WS460c Gen9 (G9), HP-Compaq - ProLiant XL230a Gen9 (G9), HP-Compaq - Synergy 480 Gen10 (G10) Compute Module, HPE - Synergy 480 Gen10 Plus Compute Module
Interface
U.2
Recording Capacity
3.84 TB
Device Supported
Server
Random 4KB Write
180000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX10HN3T8-AX
Zoro #
G214874166
UPC #
198105003252
Country of Origin
China

Details

Item
Solid State Drive
For Use With
HP-Compaq - ProLiant BL460c Gen10 (G10), HP-Compaq - ProLiant BL460c Gen9 (G9), HP-Compaq - ProLiant BL660c Gen9 (G9), HP-Compaq - ProLiant DL120 Gen9 (G9), HP-Compaq - ProLiant DL160 Gen10 (G10), HP-Compaq - ProLiant DL160 Gen9 (G9), HP-Compaq - ProLiant DL180 Gen9 (G9), HP-Compaq - ProLiant DL20 Gen10 (G10), HP-Compaq - ProLiant DL20 Gen9 (G9), HP-Compaq - ProLiant DL325 Gen10 (G10), HP-Compaq - ProLiant DL360 Gen10 (G10), HP-Compaq - ProLiant DL360 Gen9 (G9), HP-Compaq - ProLiant DL380 Gen10 (G10), HP-Compaq - ProLiant DL380 Gen9 (G9), HP-Compaq - ProLiant DL385 Gen10 (G10), HP-Compaq - ProLiant DL385 Gen10 Plus (G10), HP-Compaq - ProLiant DL560 Gen10 (G10), HP-Compaq - ProLiant DL560 Gen9 (G9), HP-Compaq - ProLiant DL580 Gen10 (G10), HP-Compaq - ProLiant DL580 Gen9 (G9), HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML110 Gen9 (G9), HP-Compaq - ProLiant ML150 Gen9 (G9), HP-Compaq - ProLiant ML30 Gen9 (G9), HP-Compaq - ProLiant ML350 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen9 (G9), HP-Compaq - ProLiant WS460c Gen9 (G9), HP-Compaq - ProLiant XL230a Gen9 (G9), HP-Compaq - Synergy 480 Gen10 (G10) Compute Module, HPE - Synergy 480 Gen10 Plus Compute Module
Interface
U.2
Recording Capacity
3.84 TB
Device Supported
Server
Random 4KB Write
180000IOPS
Storage Capacity
3.84 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Read
1000000IOPS
Maximum Sequential Read
6.74-GB/s
Endurance (TBW)
7008 TB
Maximum Sequential Write
4-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Encryption Standard
256-bit AES
Hot Swappable
Yes
Endurance (DWPD)
1
Drive Type
Internal
Series
EP750
Features
Error Correction Code (ECC)
Drive Interface
U.2
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 3.84TB U.2 SFF SSD FOR HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.