3.84TB U.2 SFF SSD FOR HP
Mfr # SSDUX10HV3T8-AX
Zoro # G714874505
product price: $4,580.99
/ea
Free Shipping & Returns
Key Features
For Use With
HP Servers: ProLiant DL20 Gen11, ProLiant ML30 Gen11 (G11)
Interface
PCI Express NVMe
Recording Capacity
3.84 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDUX10HV3T8-AX
Zoro #
G714874505
UPC #
198105003306
Country of Origin
China
Details
Item
Solid State Drive
For Use With
HP Servers: ProLiant DL20 Gen11, ProLiant ML30 Gen11 (G11)
Interface
PCI Express NVMe
Recording Capacity
3.84 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Random 4KB Read
1000000IOPS
Endurance (TBW)
7008 TB
Random 4KB Write
180000IOPS
Endurance (DWPD)
1
Storage Capacity
3.84 TB
Hot Swappable
Yes
Compatibility
HP Servers: ProLiant DL20 Gen11 ProLiant ML30 Gen11 (G11)
Encryption Standard
256-bit AES
Device Supported
Server
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Read
6.74-GB/s
Maximum Sequential Write
4-GB/s
Series
UX10
Drive Interface
PCI Express NVMe
Features
V-NAND Technology
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
AXIOM 3.84TB U.2 SFF SSD FOR HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.