Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.84TB U.2 SFF SSD FOR LENOVO

  • Mfr # SSDUX10IC3T8-AX

  • Zoro # G114874495


product price: $4,750.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo ThinkAgile VX3530-G Appliance, ThinkAgile VX5530 Appliance, ThinkAgile VX7530 Appliance, ThinkAgile VX7531 (Intel Xeon SP Gen 3) Certified Node
Interface
PCI Express NVMe
Recording Capacity
3.84 TB
Encryption Standard
256-bit AES
Random 4KB Read
1000000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX10IC3T8-AX
Zoro #
G114874495
UPC #
198105003030
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Lenovo ThinkAgile VX3530-G Appliance, ThinkAgile VX5530 Appliance, ThinkAgile VX7530 Appliance, ThinkAgile VX7531 (Intel Xeon SP Gen 3) Certified Node
Interface
PCI Express NVMe
Recording Capacity
3.84 TB
Encryption Standard
256-bit AES
Random 4KB Read
1000000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
3.84 TB
Compatibility
Lenovo ThinkAgile VX3530-G Appliance ThinkAgile VX5530 Appliance ThinkAgile VX7530 Appliance ThinkAgile VX7531 (Intel Xeon SP Gen 3) Certified Node
Random 4KB Write
180000IOPS
Endurance (DWPD)
1
Maximum Sequential Write
4-GB/s
Hot Swappable
Yes
Device Supported
Data Center
Drive Type
Internal
Maximum Sequential Read
6.74-GB/s
Endurance (TBW)
7008 TB
Mean Time Between Failures (MTBF)
228.2 Year
Series
UX10
Drive Interface
PCI Express NVMe
Features
Triple-level Cell Flash
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 3.84TB U.2 SFF SSD FOR LENOVO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.