3Ft Cat5E 350Mhz Patch Cable Molded Boot (Gray)
- Mfr # C5EMB-G3-AX
- Zoro # G0549846
product price:Â
$
3.55
/ea
Sold in multiples of 3 for
$10.65
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
3 ft
Wire Gauge
24 AWG
Item - Data Cable
Patch Cable
Features
Booted, Molded, Strain Relief
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5EMB-G3-AX
- Zoro #
- G0549846
- UPC #
- 845282087017
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Wire Gauge
- 24 AWG
- Item - Data Cable
- Patch Cable
- Features
- Booted, Molded, Strain Relief
- Solid / Stranded
- Stranded
- Green Environmental Attribute
- Environmentally Friendly
- Category - Data Cable
- Category 5e
- Jacket Color
- Gray
- For Use With
- Network Device
- Connector Plating
- Gold
- End 2 Gender
- Male
- Performance Category
- Category 5e
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Gray
Dimensions
- Length - Patch Cord
- 3 ft
- Wire Size
- 24 AWG
- Cable Length
- 3 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.