3Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz
- Mfr # C6BFSB-N3-AX
- Zoro # G9460850
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
3 ft
Standards
TAA Compliant
Cable Type
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6BFSB-N3-AX
- Zoro #
- G9460850
- UPC #
- 841280146848
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 3 ft
- Wire Size
- 28 AWG
- Cable Length
- 3 ft
Details
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Standards
- TAA Compliant
- Cable Type
- Category 6
- Color
- Green
- Item - Data Cable
- Patch Cable
- Features
- Minimized Near-End Crosstalk (NEXT); Environmentally Friendly
- Wire Gauge
- 28 AWG
- Frequency
- 550 MHz
- For Use With
- Network Device
- Contact Plating
- Gold
- Series
- BENDnFLEX
- Performance Category
- Category 6
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- End 1 Gender
- Male
- End 2 Gender
- Male
- Cable Jacket Color
- Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.