3FT CAT6A SNAGLESS SHIELDED (S/FTP) PATCH CABLE - BLACK - TAA COMPLIANT
- Mfr # AXG104450
- Zoro # G523960338
product price:Â
$
14.35
/ea
Key Features
Cable Jacket Material
Polyvinyl Chloride
End 2 Connection Type
RJ-45
NEC Article and Type
CM
End 1 Gender
Male
Cable Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG104450
- Zoro #
- G523960338
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 3 ft
Details
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- NEC Article and Type
- CM
- End 1 Gender
- Male
- Item
- Network Cable
- Cable Jacket Color
- Black
- End 2 Gender
- Male
- Performance Category
- Category 6a
- End 1 Connection Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.