Shop AXIOM
See all product information
Create Account
3Ft Cat8 Shielded Cable Purple
- Mfr # C8SBSFTP-P3-AX
- Zoro # G0114988
product price:Â
$
26.79
/ea
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 8
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C8SBSFTP-P3-AX
- Zoro #
- G0114988
- UPC #
- 841280198472
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 3 ft
Details
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 8
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Shielded
- Yes
- Jacket Color
- Purple
- Transmission Speed
- 40 Gbps
- Shielding
- Foil
- Conductor Material
- Copper
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Double Shielded, EMI/RF Protection, Strain Relief
- For Use With
- Network Device
- Contact Plating
- Nickel, Gold
- Connector Material
- Polyvinyl Chloride
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.