3G FOSL 2KM SFP+ FOR NOKIA
Mfr # 472807A101-AX
Zoro # G310925007
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Media Type Supported
Optical Fiber
Connector Type
LC
Interfaces/Ports Details
(1) LC Network
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
472807A101-AX
Zoro #
G310925007
UPC #
841280174902
Country of Origin
China
Details
Application
Optical Network
Media Type Supported
Optical Fiber
Item
SFP+ Transceiver
Connector Type
LC
Interfaces/Ports Details
(1) LC Network
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Max. Distance Supported
2 km
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.