Zoro Homepage

400GBASE-DR4 QSFP-DD FOR CISCO

  • Mfr # QDD-400G-DR4-S-AX

  • Zoro # G610924786


product price: $1,317.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) MPO-12 400GBase-DR4 Network
Application
Optical Network
Ethernet Technology
400 Gigabit Ethernet
Connector Type
MPO-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDD-400G-DR4-S-AX
Zoro #
G610924786
UPC #
840177840364
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) MPO-12 400GBase-DR4 Network
Application
Optical Network
Ethernet Technology
400 Gigabit Ethernet
Connector Type
MPO-12
Media Type Supported
Optical Fiber
Number of Ports
1
Fiber Optic Mode
Single-mode
Network Technology
400GBase-DR4
Item
QSFP-DD Transceiver
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.