Zoro Homepage

400GBASE-DR4+ QSFP-DD FOR DELL

  • Mfr # 407-BCHY-AX

  • Zoro # G310925076


product price: $3,705.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Number of Ports
1
Connector Type
MPO-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BCHY-AX
Zoro #
G310925076
UPC #
840177860386
Country of Origin
China

Details

Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Number of Ports
1
Connector Type
MPO-12
Max. Distance Supported
2 km
Network Technology
400GBase-DR4+
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Ethernet Technology
400 Gigabit Ethernet
Item
QSFP-DD Transceiver
Interfaces/Ports Details
(1) MPO-12 400GBase-DR4+ Network
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.