Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400GBASE-DR4 QSFP-DD FOR JUNIPER

  • Mfr # QDD-400G-DR4-AX

  • Zoro # G310925274


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Ethernet Technology
400 Gigabit Ethernet
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 400GBase-DR4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDD-400G-DR4-AX
Zoro #
G310925274
UPC #
840177847882
Country of Origin
China

Details

Compatibility
MSA Compliant
Ethernet Technology
400 Gigabit Ethernet
Item
QSFP-DD Transceiver
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 400GBase-DR4 Network
Application
Optical Network
Network Technology
400GBase-DR4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.