Zoro Homepage

400GBASE-FR4 QSFP-DD FOR ARISTA

  • Mfr # QDD-400G-FR4-AR-AX

  • Zoro # G910924950


product price: $2,129.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Network Technology
400GBase-FR4
Number of Ports
1
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC Duplex 400GBase-FR4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDD-400G-FR4-AR-AX
Zoro #
G910924950
UPC #
840177863264
Country of Origin
China

Details

Media Type Supported
Optical Fiber
Network Technology
400GBase-FR4
Number of Ports
1
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC Duplex 400GBase-FR4 Network
Max. Distance Supported
2 km
Connector Type
LC
Compatibility
MSA Compliant
Ethernet Technology
400 Gigabit Ethernet
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Green Environmental Attribute
Environmentally Friendly
Item
QSFP-DD Transceiver
Application
Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.