400GBASE-FR4 QSFP-DD FOR CISCO
Mfr # QDD-400G-FR4-S-AX
Zoro # G810924692
product price: $2,019.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Number of Ports
1
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDD-400G-FR4-S-AX
Zoro #
G810924692
UPC #
840177840371
Country of Origin
China
Details
Application
Data Networking
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
400GBase-FR4
Interfaces/Ports Details
(1) LC 400GBase-FR4 Network
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
400 Gigabit Ethernet
Item
QSFP-DD Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.