400GBASE-FR4 QSFP-DD FOR MSA
Mfr # QDD-400GB-FR4-AX
Zoro # G310924697
product price: $3,346.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC 400GBase-FR4 Network
Ethernet Technology
400 Gigabit Ethernet
Compatibility
MSA Compliant
Application
Data Networking
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDD-400GB-FR4-AX
Zoro #
G310924697
UPC #
840177840395
Country of Origin
China
Details
Interfaces/Ports Details
(1) LC 400GBase-FR4 Network
Ethernet Technology
400 Gigabit Ethernet
Compatibility
MSA Compliant
Application
Data Networking
Item
QSFP-DD Transceiver
Fiber Optic Mode
Single-mode
Network Technology
400GBase-FR4
Number of Ports
1
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.