Zoro Homepage

400GBASE-LR4 QSFP-DD FOR JUNIPER

  • Mfr # QDD-400G-LR4-10-AX

  • Zoro # G810925262


product price: $1,568.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Compatibility
MSA Compliant
Ethernet Technology
400 Gigabit Ethernet
Interfaces/Ports Details
(1) 400GBase-LR4 Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDD-400G-LR4-10-AX
Zoro #
G810925262
UPC #
840177847943
Country of Origin
China

Details

Application
Data Networking
Item
QSFP-DD Transceiver
Compatibility
MSA Compliant
Ethernet Technology
400 Gigabit Ethernet
Interfaces/Ports Details
(1) 400GBase-LR4 Network
Number of Ports
1
Network Technology
400GBase-LR4
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.