400GBASE-LR4 QSFP-DD TRANSCEIVER FOR ARISTA - QDD-400G-LR4-A
Mfr # QDD-400G-LR4-AR-AX
Zoro # G210924797
product price: $2,665.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Network Technology
400GBase-LR4
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDD-400G-LR4-AR-AX
Zoro #
G210924797
UPC #
840177863288
Country of Origin
China
Details
Item
QSFP-DD Transceiver
Connector Type
LC
Number of Ports
1
Network Technology
400GBase-LR4
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 400GBase-LR4 Network
Max. Distance Supported
10 km
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Fiber Optic Mode
Single-mode
Application
Optical Network
Ethernet Technology
400 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.