Zoro Homepage

400GBASE-LR8 QSFP-DD FOR CISCO

  • Mfr # QDD-400G-LR8-S-AX

  • Zoro # G010925178


product price: $15,496.99
/ea
Free Shipping & Returns

Key Features

Max. Distance Supported
10 km
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 400GBase-LR8 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDD-400G-LR8-S-AX
Zoro #
G010925178
UPC #
840177861857
Country of Origin
China

Details

Item
QSFP-DD Transceiver
Max. Distance Supported
10 km
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 400GBase-LR8 Network
Fiber Optic Mode
Single-mode
Network Technology
400GBase-LR8
Media Type Supported
Optical Fiber
Ethernet Technology
400 Gigabit Ethernet
Compatibility
MSA Compliant
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Application
Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.