Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400GBASE-SR8 QSFP-DD FOR CISCO

  • Mfr # QDD-400G-SR8-S-AX

  • Zoro # G910925216


product price: $1,957.99
/ea
Free Shipping & Returns

Key Features

Network Technology
400GBase-SR8
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Number of Ports
1
Max. Distance Supported
0.10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDD-400G-SR8-S-AX
Zoro #
G910925216
UPC #
840177887246
Country of Origin
China

Details

Network Technology
400GBase-SR8
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Number of Ports
1
Item
QSFP-DD Transceiver
Max. Distance Supported
0.10 km
Interfaces/Ports Details
(1) MPO-16 400GBase-SR8 Network
Ethernet Technology
400 Gigabit Ethernet
Application
Optical Network
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Connector Type
MPO-16
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.