400GBASE-ZR QSFP-DD FOR CISCO
Mfr # QDD-400G-ZR-S-AX
Zoro # G414907886
product price: $34,564.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
400 Gigabit Ethernet
Minimum Operating Temperature
32°F
Maximum Operating Temperature
158°F
Features
Digital Optical Monitoring (DOM)
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDD-400G-ZR-S-AX
Zoro #
G414907886
UPC #
198105000381
Country of Origin
China
Details
Ethernet Technology
400 Gigabit Ethernet
Minimum Operating Temperature
32°F
Maximum Operating Temperature
158°F
Features
Digital Optical Monitoring (DOM)
Compatibility
MSA Compliant
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Network Technology
400GBase-ZR
Maximum Distance Supported
120 km
Maximum Data Transfer Rate
400 Gbit/s
Interfaces/Ports Details
(1) LC Duplex 400GBase-ZR Network
Connector Type
LC
Item
QSFP-DD Module
Application
Data Networking, Optical Network
Number of Ports
1
Description
AXIOM 400GBASE-ZR QSFP-DD FOR CISCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.