Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400GBASE-ZR QSFP-DD FOR JUNIPER

  • Mfr # QDD-400G-ZR-JNP-AX

  • Zoro # G314907924


product price: $36,639.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
158°F
Features
Digital Optical Monitoring (DOM)
Interfaces/Ports Details
(1) LC Duplex 400GBase-ZR Network
Maximum Distance Supported
120 km
Maximum Data Transfer Rate
400 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDD-400G-ZR-JNP-AX
Zoro #
G314907924
UPC #
198105003801
Country of Origin
China

Details

Maximum Operating Temperature
158°F
Features
Digital Optical Monitoring (DOM)
Interfaces/Ports Details
(1) LC Duplex 400GBase-ZR Network
Maximum Distance Supported
120 km
Maximum Data Transfer Rate
400 Gbit/s
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Minimum Operating Temperature
32°F
Compatibility
MSA Compliant
Ethernet Technology
400 Gigabit Ethernet
Network Technology
400GBase-ZR
Connector Type
LC
Item
QSFP-DD Module
Number of Ports
1
Application
Optical Network, Data Networking

Description

AXIOM 400GBASE-ZR QSFP-DD FOR JUNIPER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.