40Ft Cat6 550Mhz Patch Cable Clear-Snagless Universal Boot
- Mfr # C6MB-W40-AX
- Zoro # G9932346
product price:Â
$
21.49
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
40 ft
Cable Type
Category 6
Material
Copper Clad Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6MB-W40-AX
- Zoro #
- G9932346
- UPC #
- 841280188725
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Cable Type
- Category 6
- Material
- Copper Clad Aluminum
- Color
- Clear; White
- Item - Data Cable
- Patch Cable
- Features
- Environmentally Friendly
- Frequency
- 550 MHz
- Shielded
- No
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
- Cable Jacket Color
- White
- End 1 Gender
- Male
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 40 ft
- Cable Length
- 40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.