40FT CAT6A BENDNFLEX CAB BLUE
Mfr # AXG97918
Zoro # G610872650
product price: $40.55
/eaKey Features
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG97918
Zoro #
G610872650
UPC #
840177892967
Country of Origin
United States
Dimensions
Cable Length
40 ft
Wire Size
28 AWG
Details
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Blue
Cable Jacket Material
Polyvinyl Chloride (PVC); Tinned Copper
Standards
TAA Compliant
Cable Type
Category 6a
Green Environmental Attribute
Environmentally Friendly
Shielded / Unshielded
Unshielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.