40Gbase-Aoc Qsfp+ Active Optical Cable Palo Alto Compatible 2M
- Mfr # PAN-QSFP-AOC-2M-AX
- Zoro # G9627539
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
For Use With
Network Device
Bandwidth - Fiber Optic Cable
40 Gbps
Features
Active Optical Technology (AOT)
Length - Patch Cord
6.56 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAN-QSFP-AOC-2M-AX
- Zoro #
- G9627539
- UPC #
- 841280177590
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Features
- Active Optical Technology (AOT)
- Color
- Aqua
- Fiber Optic Connector Type
- QSFP+ Network - Male; QSFP+ Network - Male
- Cable Type
- Fiber Optic
- End 1 Connection Type
- QSFP+ Network - Male
- End 2 Connection Type
- QSFP+ Network - Male
- Item
- Network Cable
- Jacket Color
- Aqua
Dimensions
- Bandwidth - Fiber Optic Cable
- 40 Gbps
- Length - Patch Cord
- 6.56 ft
- Cable Length
- 6.56 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.