Shop AXIOM
See all product information
Create Account
40Gbase-Cr4 Qsfp+ Passive Dac Cable Alcatel Compatible 1M
- Mfr # QSFP-40G-C1M-AX
- Zoro # G0817051
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
QSFP+ Network; QSFP+ Network
Length - Patch Cord
3.28 ft
Transmission Speed
40 Gbps
Cable Type
Twinaxial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-40G-C1M-AX
- Zoro #
- G0817051
- UPC #
- 841280125195
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 3.28 ft
Details
- Item - Data Cable
- Network Cable
- Connector Type - Patch Cord
- QSFP+ Network; QSFP+ Network
- Transmission Speed
- 40 Gbps
- Cable Type
- Twinaxial
- Features
- Passive
- For Use With
- Network Device
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov