Shop AXIOM
See all product information
Create Account
40Gbase-Cr4 Qsfp+ Passive Dac Cable Juniper Compatible 0.5M
- Mfr # EX-QSFP-40GE-DAC-50CM-AX
- Zoro # G9623524
product price:Â
$
98.39
/ea
Key Features
Cable Type
Twinaxial
Conductor Material
Copper
Cable Length
1.64 ft
Features
Passive
Device Supported
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EX-QSFP-40GE-DAC-50CM-AX
- Zoro #
- G9623524
- UPC #
- 841280169250
- Country of Origin
- Unknown
- Cable Type
- Twinaxial
- Conductor Material
- Copper
- Item
- Network Cable
- Features
- Passive
- Device Supported
- Network Device
- Connector on Second End Details
- QSFP+ Network
- Compatibility
- Juniper Switches:EX4300EX4550
- Connector on First End Details
- QSFP+ Network
- Data Transfer Rate
- 40 Gbit/s
Dimensions
- Cable Length
- 1.64 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.