Shop AXIOM
See all product information
Create Account
40Gbase-Cr4 Qsfp+ Passive Dac Cable Mellanox Compatible 1M
- Mfr # MC2210130-001-AX
- Zoro # G9759166
product price:Â
$
68.35
/ea
Key Features
Conductor Material
Copper
Color
Black
Cable Length
3.28 ft
Features
Passive
Connector Type on First End
QSFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC2210130-001-AX
- Zoro #
- G9759166
- UPC #
- 841280182242
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3.28 ft
Details
- Conductor Material
- Copper
- Color
- Black
- Item
- Network Cable
- Features
- Passive
- Connector Type on First End
- QSFP+ Network
- Device Supported
- Network Device
- Data Transfer Rate
- 40 Gbps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.