Shop AXIOM
See all product information
Create Account
40Gbase-Cr4 Qsfp+ To 4 10Gbase-Cu Sfp+ Passive Dac Cisco
- Mfr # QSFP-4SFP10G-CU3M-AX
- Zoro # G9625490
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Cable Type
QSFP+/SFP+
Conductor Material
Copper
Cable Length
9.84 ft
Features
Passive
Connector on First End Details
(1) QSFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-4SFP10G-CU3M-AX
- Zoro #
- G9625490
- UPC #
- 841280169014
- Country of Origin
- Unknown
- Cable Type
- QSFP+/SFP+
- Conductor Material
- Copper
- Item
- Network Cable
- Features
- Passive
- Connector on First End Details
- (1) QSFP+ Network
- Cable Characteristic
- Splitter Cable
- Number of Ways
- 4-way
- Data Transfer Rate
- 40 Gbit/s
- Compatibility
- Cisco 40-Gigabit QSFP+ Transceiver Module
- Connector on Second End Details
- (4) SFP+ Network
- Device Supported
- Network Device