40GBASE-CSR4 QSFP+ TRANSCEIVER FOR MERAKI - QSFP-40G-CSR4

  • Mfr # MA-QSFP-40G-CSR4-AX

  • Zoro # G010924669


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Application
Optical Network
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Network Technology
40GBase-CSR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-QSFP-40G-CSR4-AX
Zoro #
G010924669
UPC #
840177838750
Country of Origin
China

Details

Application
Optical Network
Media Type Supported
Optical Fiber
Item
QSFP+ Transceiver
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Network Technology
40GBase-CSR4
Interfaces/Ports Details
(1) MPO 40GBase-CSR4 Network
Ethernet Technology
40 Gigabit Ethernet
Connector Type
MPO
Number of Ports
1
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.