40GBASE-ER4 QSFP+ FOR HP
Mfr # Q9G82A-AX
Zoro # G110924774
product price: $4,396.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Network Technology
40GBase-ER4
Max. Distance Supported
40 km
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q9G82A-AX
Zoro #
G110924774
UPC #
840177852152
Country of Origin
China
Details
Number of Ports
1
Network Technology
40GBase-ER4
Max. Distance Supported
40 km
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 40GBase-ER4 Network
Application
Data Networking
Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber
Item
QSFP+ Transceiver
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.