Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40GBASE-ER4 QSFP+ FOR RUCKUS

  • Mfr # E40G-QSFP-ER4-AX

  • Zoro # G910924790


product price: $2,564.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
40 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Compatibility
Brocade - VDX 6740 Switch
Application
Optical Network
Max. Distance Supported
40 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40G-QSFP-ER4-AX
Zoro #
G910924790
UPC #
841280180347
Country of Origin
China

Details

Ethernet Technology
40 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Compatibility
Brocade - VDX 6740 Switch
Application
Optical Network
Max. Distance Supported
40 km
Network Technology
40GBase-ER4
Item
QSFP+ Transceiver
Number of Ports
1
Interfaces/Ports Details
(1) LC 40GBase-ER4 Network
Fiber Optic Mode
Multi-mode
Connector Type
LC
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.