40GBASE-ER4 QSFP+ TRANSCEIVER FOR ARISTA - QSFP-40G-ER4-AR
Mfr # QSFP-40G-ER4-AR-AX
Zoro # G510924886
product price:Â $3,921.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MSA Compliant
Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Technology
40GBase-ER4
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QSFP-40G-ER4-AR-AX
Zoro #
G510924886
UPC #
840177840555
Country of Origin
China
Details
Compatibility
MSA Compliant
Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Technology
40GBase-ER4
Application
Optical Network
Interfaces/Ports Details
(1) 40GBase-ER4 Network
Number of Ports
1
Item
QSFP+ Transceiver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.