40GBASE-ER4 QSFP+ TRANSCEIVER FOR EXTREME - 10335
Mfr # 10335-AX
Zoro # G110925191
product price: $3,215.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Fiber Optic Mode
Single-mode
Max. Data Transfer Rate
40 Gbit/s
Max. Distance Supported
40 km
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10335-AX
Zoro #
G110925191
UPC #
840177854705
Country of Origin
China
Details
Number of Ports
1
Fiber Optic Mode
Single-mode
Max. Data Transfer Rate
40 Gbit/s
Max. Distance Supported
40 km
Color
Gray
Green Environmental Attribute
Environmentally Friendly
Network Technology
40GBase-ER4
Item
QSFP+ Transceiver
Compatibility
Axiom Extreme Networks 10335 Compatible, MSA Compliant
Mounting
Plug-in Module
Connector Type
LC
Application
Optical Network
Ethernet Technology
40 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.