40GBASE-ESR4 QSFP+ FOR AVAGO
Mfr # AFBR-79EEPZ-AX
Zoro # G010925093
product price: $1,060.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) MPO 40GBase-eSR4 Network
Network Technology
40GBase-eSR4
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFBR-79EEPZ-AX
Zoro #
G010925093
UPC #
841280180897
Country of Origin
China
Details
Interfaces/Ports Details
(1) MPO 40GBase-eSR4 Network
Network Technology
40GBase-eSR4
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Application
Data Networking
Max. Distance Supported
0.40 km
Fiber Optic Mode
Multi-mode
Item
QSFP+ Transceiver
Number of Ports
1
Connector Type
MPO
Ethernet Technology
40 Gigabit Ethernet
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.