40GBASE-ESR4 QSFP28 TRANSCEIVER FOR BROCAD
Mfr # E40G-QSFP-ESR4-AX
Zoro # G110924941
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
40 Gigabit Ethernet
Number of Ports
1
Max. Distance Supported
0.30 km
Compatibility
Routers, Switches, MSA Compliant .
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E40G-QSFP-ESR4-AX
Zoro #
G110924941
UPC #
840177862847
Country of Origin
United States
Details
Ethernet Technology
40 Gigabit Ethernet
Number of Ports
1
Max. Distance Supported
0.30 km
Compatibility
Routers, Switches, MSA Compliant .
Application
Optical Network
Item
QSFP+ Transceiver
Connector Type
MPO-12
Network Technology
40GBase-eSR4
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) MPO-12 40GBASE-ESR4 Network
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.