Zoro Homepage

40GBASE-ESR4 QSFP28 TRANSCEIVER FOR HP

  • Mfr # JH233A-AX

  • Zoro # G710925102


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO 40GBase-eSR4 Network
Network Technology
40GBase-eSR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH233A-AX
Zoro #
G710925102
UPC #
840177852190
Country of Origin
China

Details

Application
Data Networking
Fiber Optic Mode
Multi-mode
Item
QSFP+ Transceiver
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO 40GBase-eSR4 Network
Network Technology
40GBase-eSR4
Compatibility
MSA Compliant
Connector Type
MPO
Number of Ports
1
Ethernet Technology
40 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.30 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.