40GBASE-LM4 QSFP+ TRANSCEIVER FOR RUCKUS - E40G-QSFP-LM4 - TAA COMPLIANT
Mfr # AXG99529
Zoro # G210925053
product price:Â $1,413.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Connector Type
LC
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 40GBase-LM4 Network
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG99529
Zoro #
G210925053
UPC #
840177854293
Country of Origin
Taiwan, Province of China
Details
Application
Optical Network
Connector Type
LC
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 40GBase-LM4 Network
Compatibility
MSA Compliant
Standards
TAA Compliant
Ethernet Technology
40 Gigabit Ethernet
Item
QSFP+ Transceiver
Number of Ports
1
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Network Technology
40GBase-LM4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.