Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40GBASE-LR4 QSFP+ FOR ALCATEL

  • Mfr # 3HE11241AA-AX

  • Zoro # G810924654


product price: $1,130.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Single-mode
Connector Type
MPO
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Network Technology
40GBase-LR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HE11241AA-AX
Zoro #
G810924654
UPC #
840177838835
Country of Origin
China

Details

Fiber Optic Mode
Single-mode
Connector Type
MPO
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Network Technology
40GBase-LR4
Ethernet Technology
40 Gigabit Ethernet
Application
Data Networking
Interfaces/Ports Details
(1) MPO 40GBase-LR4 Network
Item
QSFP+ Transceiver
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.