40GBASE-LR4 QSFP+ FOR CISCO
Mfr # Q40-4XS10G-LR-AX
Zoro # G510925241
product price: $1,537.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
40 Gigabit Ethernet
Application
Optical Network
Compatibility
MSA Compliant
Max. Distance Supported
10 km
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q40-4XS10G-LR-AX
Zoro #
G510925241
UPC #
840177889790
Country of Origin
China
Details
Ethernet Technology
40 Gigabit Ethernet
Application
Optical Network
Compatibility
MSA Compliant
Max. Distance Supported
10 km
Fiber Optic Mode
Single-mode
Item
QSFP+ Transceiver
Connector Type
MPO
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) MPO 40GBase-LR4 Network
Number of Ports
1
Network Technology
40GBase-LR4
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.