40GBASE-LR4 QSFP+ FOR FORTINET TAA
Mfr # AXG101571
Zoro # G410925204
product price: $1,547.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Max. Distance Supported
10 km
Ethernet Technology
40 Gigabit Ethernet
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG101571
Zoro #
G410925204
UPC #
198105000091
Country of Origin
Taiwan, Province of China
Details
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Max. Distance Supported
10 km
Ethernet Technology
40 Gigabit Ethernet
Standards
TAA Compliant
Application
Optical Network
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Network Technology
40GBase-LR4
Item
QSFP+ Transceiver
Connector Type
LC
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.