40GBASE-LR4 QSFP+ FOR GIGAMON
Mfr # AXG93795
Zoro # G810924876
product price: $1,391.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MSA Compliant
Network Technology
40GBase-LR4
Application
Optical Network
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG93795
Zoro #
G810924876
UPC #
840177853777
Country of Origin
United States
Details
Compatibility
MSA Compliant
Network Technology
40GBase-LR4
Application
Optical Network
Item
QSFP+ Transceiver
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Standards
TAA Compliant
Ethernet Technology
40 Gigabit Ethernet
Number of Ports
1
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.